This item is Discontinued.

Trademark Fine Art Danhui Nai 'Floursack Holiday V' Canvas Art, 20x47 WAP08867-C2047GG

Danhui Nai 'Floursack Holiday V' Canvas Art, 20x47 (Discontinued)

  • Mfr # WAP08867-C2047GG
  • Zoro # G001687535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP08867-C2047GG
Zoro #
G001687535
UPC #
193420138580
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Style
Modern Farmhouse
Artist
Danhui Nai
Product Type
Gallery-Wrapped Canvas Art
Subject
Seasonal

Description

  • Artist: Danhui Nai
  • Subject: Seasonal
  • Style: Modern Farmhouse
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the words "Fresh Cut Christmas Trees" in blue-grey letters between red stripes on a cream background.

Prominent Colors: White, Grey, Pink

Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.