This item is Discontinued.

Trademark Fine Art Daniel Moises 'Lonely Tree' Canvas Art, 16x24 MA0754-C1624GG

Daniel Moises 'Lonely Tree' Canvas Art, 16x24 (Discontinued)

  • Mfr # MA0754-C1624GG
  • Zoro # G801543888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0754-C1624GG
Zoro #
G801543888
UPC #
190836189755
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Artist
Masters Fine Art
Style
Contemporary

Description

  • Artist: Masters Fine Art
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painted landscape of a meadow scattered with isolated trees.

Daniel Moises Contreras Castillo was born in Callao, Peru in 1962. In 1986 he attended the National School of Fine Arts of Peru in Lima and graduated in 1992. The National School of Fine Arts of Peru is a public institution of higher education with university status which several most well known artists of Peru have attended. In Daniel's work it is apparent that this artist is the confidant of nature. It seems as though landscape engages in a dialogue with him.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.