This item is Discontinued.

Trademark Fine Art Daniel Patrick Kessler 'Orange Dog I' Canvas Art, 18x24 ALI16778-C1824GG

Daniel Patrick Kessler 'Orange Dog I' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI16778-C1824GG
  • Zoro # G601376921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI16778-C1824GG
Zoro #
G601376921
UPC #
192055348166
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Daniel Patrick Kessler
Subject
Animals

Description

  • Artist: Daniel Patrick Kessler
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an orange dog in the center of a purple scene.

Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination. His mother, Doris, also an artist, was also a major source of inspiration. After receiving a Bachelor�s Degree in Science from the University of Maryland in 1985, Kessler worked for several years in graphic arts and architectural design before turning to painting full time in 1991.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.