This item is Discontinued.

Trademark Fine Art Daniel Patrick Kessler 'Sax Dog' Canvas Art, 12x24 ALI46639-C1224GG

Daniel Patrick Kessler 'Sax Dog' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI46639-C1224GG
  • Zoro # G201513955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46639-C1224GG
Zoro #
G201513955
UPC #
193420997989
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Subject
Abstract
Style
Modern & Contemporary
Artist
Daniel Patrick Kessler
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Daniel Patrick Kessler
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract of a green dog in a hat playing the saxophone.

Prominent Colors: Purple, Green, Blue, Black, Yellow, Brown

Dan Kessler�s artistic roots began in Catholic grammar school, where nuns gave him holy cards. These ornate depictions of religious scenes caught his eye and fired his imagination.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.