This item is Discontinued.

Trademark Fine Art David Ayash 'Dawn over Downtown Manhattan' Canvas Art, 22x32 MA01023-C2232GG

David Ayash 'Dawn over Downtown Manhattan' Canvas Art, 22x32 (Discontinued)

  • Mfr # MA01023-C2232GG
  • Zoro # G001543213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA01023-C2232GG
Zoro #
G001543213
UPC #
193420985009
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Cityscape
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
David Ayash

Description

  • Artist: David Ayash
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cloudy image of dawn in New York City.

Prominent Colors: Grey, Black

Masters Fine Art is a Publishing and distribution company that represents Artists around the world. We believe that art is the soul of the world, that it represents our human essence and that's why we work mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art we carry is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all, it is beautiful and happy. We strive to bring these wonderful works of art to your home, or any space in which you'd enjoy color and life.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.