This item is Discontinued.

Trademark Fine Art David Chestnutt 'Architectural Business Couple' Canvas Art, 22x32 ALI46689-C2232GG

David Chestnutt 'Architectural Business Couple' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI46689-C2232GG
  • Zoro # G001500582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46689-C2232GG
Zoro #
G001500582
UPC #
193420999990
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Modern & Contemporary
Artist
David Chestnutt

Description

  • Artist: David Chestnutt
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a orange, yellow and blue graphic of an a couple in business attire.

Prominent Colors: Blue, Tan, White, Yellow, Grey

After graduating from the Ontario College of Art and Design, David has freelanced in graphic design and illustration for over thirty years. He has produced images for clients throughout North America, including Leaver Brothers, Toronto Star, AT&T, Stereo Review, Random House, Coca-Cola, TV Guide, MacDonald's, Wall Street Journal, Toyota and many others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.