This item is Discontinued.

Trademark Fine Art David Chestnutt 'Casino' Canvas Art, 14x19 ALI46698-C1419GG

David Chestnutt 'Casino' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI46698-C1419GG
  • Zoro # G001502074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI46698-C1419GG
Zoro #
G001502074
UPC #
194189000330
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Abstract
Artist
David Chestnutt

Description

  • Artist: David Chestnutt
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an collage of a queen of hearts playing card, roulette wheel and dice.

Prominent Colors: White, Light Blue, Purple, Blue, Yellow, Red, Tan

After graduating from the Ontario College of Art and Design, David has freelanced in graphic design and illustration for over thirty years. He has produced images for clients throughout North America, including Leaver Brothers, Toronto Star, AT&T, Stereo Review, Random House, Coca-Cola, TV Guide, MacDonald's, Wall Street Journal, Toyota and many others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.