This item is Discontinued.

Trademark Fine Art David Chestnutt 'New Angel With Harp' Canvas Art, 30x47 ALI46720-C3047GG

David Chestnutt 'New Angel With Harp' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI46720-C3047GG
  • Zoro # G001507284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46720-C3047GG
Zoro #
G001507284
UPC #
194189001245
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
David Chestnutt
Style
Modern & Contemporary
Subject
Abstract

Description

  • Artist: David Chestnutt
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a modern graphic of an angel and a harp in blue, yellow and orange.

Prominent Colors: Blue, Grey, Pink, Purple, Yellow, Tan, Orange, Light Blue

After graduating from the Ontario College of Art and Design, David has freelanced in graphic design and illustration for over thirty years. He has produced images for clients throughout North America, including Leaver Brothers, Toronto Star, AT&T, Stereo Review, Random House, Coca-Cola, TV Guide, MacDonald's, Wall Street Journal, Toyota and many others.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.