This item is Discontinued.

Trademark Fine Art David Evans 'Gateway to Paradise' Canvas Art, 8x24 DE0103-C824GG

David Evans 'Gateway to Paradise' Canvas Art, 8x24 (Discontinued)

  • Mfr # DE0103-C824GG
  • Zoro # G501510586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE0103-C824GG
Zoro #
G501510586
UPC #
886511670303
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Subject
Landscapes
Product Type
Gallery-Wrapped Canvas Art
Artist
David Evans
Style
Contemporary

Description

  • Artist: David Evans
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dock that leads to homes out on the blue waters.

David Evans is a Master of Photography and Lonely Planet photographer who creates works of high fidelity, depth and substance on film. David enjoys the panoramic format and often uses long exposures in low light to create ethereal and tranquil images. A multi award-winning photographer, his accolades include the South Australian Professional Photographer of the Year in 2006 & 2009, South Australian Landscape (2006, 2008, 2009), Travel & Documentary (2011), and Illustrative (2009) Photographer of the year, and Australian Landscape Photographer of the Year runner-up (2008). His motivation is to remind us that wild, untamed and sublime places are critical elixirs in life, and through nature, art and observation, we find clarity.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.