David Faraquharson 'Off Fishing' Canvas Art, 24x47
Mfr # BL0513-C2447GG
Zoro # G201510749
Key Features
- Product Type Gallery-wrapped canvas art
- Artist David Faraquharson
- Style Impressionism
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # BL0513-C2447GG
- Zoro # G201510749
- UPC # 886511091245
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Description
- Artist: David Faraquharson
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a man fishing in a stream.
With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen SD6324C Chrome Soap Dispenser (SD6324C)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- ESTEY Flat Shelf, Double Face, 14 Shelves (WF82100)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- Trademark Fine Art Wall Art & Decor