This item is Discontinued.

Trademark Fine Art David Lloyd Glover 'The Red Bicycle' Canvas Art, 18x24 DLG01012-C1824GG

David Lloyd Glover 'The Red Bicycle' Canvas Art, 18x24 (Discontinued)

  • Mfr # DLG01012-C1824GG
  • Zoro # G001514749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLG01012-C1824GG
Zoro #
G001514749
UPC #
193420567304
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Still Life
Artist
David Lloyd Glover
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: David Lloyd Glover
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red bicycle leaning against a cafe window.

Prominent Colors: Black, Blue, Wine, White, Orange

David Lloyd Glover has a 25 year international reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.