This item is Discontinued.

Trademark Fine Art David 'The Death Of Socrates' Canvas Art, 12x19 AA00249-C1219GG

David 'The Death Of Socrates' Canvas Art, 12x19 (Discontinued)

  • Mfr # AA00249-C1219GG
  • Zoro # G401341686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00249-C1219GG
Zoro #
G401341686
UPC #
192055046871
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
People
Artist
David

Description

  • Artist: David
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of people surrounding a laying Socrates.

Jacques Louis David, born 1748 and died 1825, was a French painter in the Neoclassical style. People considered his work to be the preeminent paintings of the era. At a later date David became an avid supporter of the French Revolution, which in tern effected his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.