This item is Discontinued.

Trademark Fine Art DawgArt 'Cat Issa' Canvas Art, 24x32 ALI0559-C2432GG

DawgArt 'Cat Issa' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI0559-C2432GG
  • Zoro # G301339387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0559-C2432GG
Zoro #
G301339387
UPC #
886511544611
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
DawgArt
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: DawgArt
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful portrait of a cat.

Alicia VanNoy Call has been working on DawgArt since 2003. She takes her colorful inspiration for her paintings from the Desert Southwest. She works with various rescue and shelter groups by donating artwork to fundraising auctions to promote awareness and direct care for animals in need. Said Alicia, "DawgArt is meant simply to bring happiness to people and to help us remember our connection with Nature."

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.