This item is Discontinued.

Trademark Fine Art Deborah Kopka 'Vintage Grapes' Canvas Art, 35x47 ALI47141-C3547GG

Deborah Kopka 'Vintage Grapes' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI47141-C3547GG
  • Zoro # G001519577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI47141-C3547GG
Zoro #
G001519577
UPC #
194189018083
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Deborah Kopka
Subject
Floral

Description

  • Artist: Deborah Kopka
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features grapes and grape leaves against a white background.

Prominent Colors: White, Tan, Brown, Yellow, Green

A botanical artist since 1993, Deborah Kopka teaches Botanical Illustration in Watercolor and Mixed Media in university and community college adult education programs, and in botanical gardens, such as the Matthaei Botanical Gardens and Nichols Arboretum at the University of Michigan and the Phipps Conservatory and Botanical Gardens (Pittsburgh).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.