Degas 'The Russian Dancer' Canvas Art, 35x47
Mfr # AA00458-C3547GG
Zoro # G301337970
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist Degas
- Style Mid-Century
Product Information
- Brand Trademark Fine Art
- MFR # AA00458-C3547GG
- Zoro # G301337970
- UPC # 192055055026
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Degas
- Subject: People
- Style: Mid-Century
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman dancing in the center of the frame.
Edgar Degas, born 1834 and died 1917, was a French artist most known for his paintings and sculptures. Most of his work has to do with dance and the form of the human body.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3048-T2230-GG)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor