Design Fabrikken 'Upwards 2 Fabrikken' Canvas Art, 14x19
Mfr # IC01428-C1419GG
Zoro # G901518588
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Design Fabrikken
Product Information
- Brand Trademark Fine Art
- MFR # IC01428-C1419GG
- Zoro # G901518588
- UPC # 194189185877
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Design Fabrikken
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink flower over a black background.
Prominent Colors: Black, Tan, Brown, White
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- BAXTON STUDIO Marie Dark Brown Upholstered and Finished Wood 5-Piece Dining Set (170-8030-10892)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- LORELL Solid Wood Poster Frame (49222)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- Trademark Fine Art Wall Art & Decor