This item is Discontinued.

Trademark Fine Art Doug Cavanah 'Autumn Landscape' Canvas Art, 6x19 ALI16689-C619GG

Doug Cavanah 'Autumn Landscape' Canvas Art, 6x19 (Discontinued)

  • Mfr # ALI16689-C619GG
  • Zoro # G401383686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI16689-C619GG
Zoro #
G401383686
UPC #
192055344618
Country of Origin
United States

Dimensions

Size
6 in x 19 in

Details

Artist
Doug Cavanah
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Natural Modern

Description

  • Artist: Doug Cavanah
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mountain landscape covered in trees.

I am a seeker of fleeting moments. My quest is to capture the instant when that perfect light kisses a subject to create a moment in time of visual harmony. My photographs are a personal expression of emotions coming from finding beauty in our everyday surroundings. My insatiable desire to record the natural splendor of the world around us drives me to surrender my time and passion to photography.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.