This item is Discontinued.

Trademark Fine Art Dr Akira Takaue 'Meta Matrix' Canvas Art, 30x47 1X02979-C3047GG

Dr Akira Takaue 'Meta Matrix' Canvas Art, 30x47 (Discontinued)

  • Mfr # 1X02979-C3047GG
  • Zoro # G701299335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1X02979-C3047GG
Zoro #
G701299335
UPC #
192055186447
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Dr Akira Takaue

Description

  • Artist: Dr Akira Takaue
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a modern building filling the scene with a dark sky above.

1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.