Ed. de Beukelaer & co Biscuits anvers 1899' Canvas Art, 12x32
Mfr # BL00365-C1232GG
Zoro # G501474765
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Illustration
- Artist Unknown
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # BL00365-C1232GG
- Zoro # G501474765
- UPC # 886511145788
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 32 in |
Details
Description
- Artist: Unknown
- Subject: Illustration
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an advertisement for Ed. de Beukelaer & Co. Biscuits.
With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Computer Lab Privacy Screen, Small, 22in. x 20in. x 20in., Pack of 3 (61856)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool, PK2 (BS24MTL)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- KRINNER Genie Tree Stand Xxl (94720)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- Trademark Fine Art Wall Art & Decor