This item is Discontinued.

Trademark Fine Art Edgar Barrios 'Window Music' Canvas Art, 18x24 MA0412-C1824GG

Edgar Barrios 'Window Music' Canvas Art, 18x24 (Discontinued)

  • Mfr # MA0412-C1824GG
  • Zoro # G401547293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0412-C1824GG
Zoro #
G401547293
UPC #
886511339569
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Edgar Barrios
Subject
People
Style
Traditional

Description

  • Artist: Edgar Barrios
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features a woman in a window with another woman playing a violin in front.

Edgar Barrios Ortiz was born in Tacna, Peru in 1960. After graduating in 1990 from the Escuela Nacional de Bellas Artes del Peru (or, ENBA) with Honorable Mention, he exhibited for many years in Peru and developed his own unique style. His bright colors and romantic scenes transport the viewer to ancient Venice, and his experience with different kinds of craftsmanship and use of fabrics make his medieval images all the more vibrant and real.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.