This item is Discontinued.

Trademark Fine Art Edgar Degas 'Two Dancers' Canvas Art, 18x24 BL0961-C1824GG

Edgar Degas 'Two Dancers' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL0961-C1824GG
  • Zoro # G501502505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0961-C1824GG
Zoro #
G501502505
UPC #
886511102422
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-wrapped canvas art
Artist
 Edgar Degas
Style
Impressionism
Subject
Dance

Description

  • Artist: Edgar Degas
  • Subject: Dance
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features two dancers.

Through his work crossed many stylistic boundaries. Edgar Degas' involvement with the other major figures of Impressionism and their exhibitions, his dynamic paintings and sketches of everyday life and activities, and his bold color experiments, served to finally tie him to the Impressionist movement as one of its greatest artists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.