This item is Discontinued.

Trademark Fine Art Edouard Manet 'A King Charles Spaniel' Canvas Art, 14x19 BL01980-C1419GG

Edouard Manet 'A King Charles Spaniel' Canvas Art, 14x19 (Discontinued)

  • Mfr # BL01980-C1419GG
  • Zoro # G501510678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL01980-C1419GG
Zoro #
G501510678
UPC #
192664153885
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Artist
Edouard Manet
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Edouard Manet
  • Subject: Animals
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a small dog sitting in the center of a dark scene.

Edouard Manet was a French painter. He was one of the first 19th-century artists to paint modern life, and a picotal figure in the transition from Realism to Impressionism. His style was characterized by loose brush strokes, simplification of details and the suppression of transitional tones.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.