This item is Discontinued.

Trademark Fine Art Edward Burne-Jones 'The Merciful Knight' Canvas Art, 12x19 AA00475-C1219GG

Edward Burne-Jones 'The Merciful Knight' Canvas Art, 12x19 (Discontinued)

  • Mfr # AA00475-C1219GG
  • Zoro # G601339254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00475-C1219GG
Zoro #
G601339254
UPC #
192055055675
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Edward Burne-Jones
Subject
People

Description

  • Artist: Edward Burne-Jones
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man leaning over with his hand on a knights shoulder.

Sir Edward Coley Burne Jones, born 1833 and died 1898,was a British artist and designer who took the side of the Pre Raphaelite Movement. Jones was closely involved in the act of rejuvenation of stained glass window.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.