This item is Discontinued.

Trademark Fine Art Elizabeth Urquhart 'Light and Bright Floral IV' Canvas Art, 30x47 WAP01928-C3047GG

Elizabeth Urquhart 'Light and Bright Floral IV' Canvas Art, 30x47 (Discontinued)

  • Mfr # WAP01928-C3047GG
  • Zoro # G001661122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP01928-C3047GG
Zoro #
G001661122
UPC #
192055264633
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Elizabeth Urquhart
Subject
Floral
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Elizabeth Urquhart
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features delicate purple irises.

Self-taught photographer Elizabeth Urquhart is inspired by nature and uses photography to capture the ever changing beauty of the outdoors. As a young girl in Canada, she spent countless hours in her mother's garden and at her family's cottage on the lake, soaking in the beauty of a summer's day. Today, while photographing and editing, she imagines her work hanging in her home and creates art she would love to decorate with. She creates calming simplified images by isolating one or two colors, using soft lighting and a narrow depth of focus, and applying texture during editing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.