Ellen Van Deelen 'The Teapot' Canvas Art, 30x47
Mfr # 1X03893-C3047GG
Zoro # G101307067
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Ellen Van Deelen
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # 1X03893-C3047GG
- Zoro # G101307067
- UPC # 192055229434
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Ellen Van Deelen
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mouse drinking out of a cup next to a teapot.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ZENITH/BATHWARE 12Pk Chr Wire Shwr Hook (90SS)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- Trademark Fine Art Wall Art & Decor