Ellicia Amando 'Chicago' Canvas Art, 16x32
Mfr # MA0763-C1632GG
Zoro # G801544748
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Ellicia Amando
- Style Contemporary
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # MA0763-C1632GG
- Zoro # G801544748
- UPC # 190836278527
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Description
- Artist: Ellicia Amando
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark and colorful painting of the Chicago, Illinois skyline.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- ZORO SELECT Folding Chair and Table Storage Cart, 800 lb. Load Capacity (4ADD5)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- AMERICAN COIN TREASURES American Coin Treasures 2312 Complete Susan B. Anthony Dollar Collection in Brilliant Uncirculated Condition (2312)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- Trademark Fine Art Wall Art & Decor