This item is Discontinued.

Trademark Fine Art Emily Adams 'Couture Noir Original II with Border' Canvas Art, 8x19 WAP0066-C819GG

Emily Adams 'Couture Noir Original II with Border' Canvas Art, 8x19 (Discontinued)

  • Mfr # WAP0066-C819GG
  • Zoro # G301659560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP0066-C819GG
Zoro #
G301659560
UPC #
886511576469
Country of Origin
United States

Dimensions

Size
8 in x 19 in

Details

Style
Contemporary
Subject
Fashion
Artist
Emily Adams
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Emily Adams
  • Subject: Fashion
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white dress on a hanger.

"I paint things the way I see them... which is more how I want them to be than how they really are." Emily Adams paints what she loves: fashion, all things French, and feminine objets that capture the imagination. Self-taught, she experiments with texture and color, juxtaposing the new with the old. Inspired by exquisite Parisian storefronts and elegant country gardens, her work is admired for its elements of whimsy, her motto being ?life is too short to overlook the beauty and humor right in front of us.?

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.