This item is Discontinued.

Trademark Fine Art Eric Joyner 'Trainyard' Canvas Art, 6x19 ALI1045-C619GG

Eric Joyner 'Trainyard' Canvas Art, 6x19 (Discontinued)

  • Mfr # ALI1045-C619GG
  • Zoro # G701354515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI1045-C619GG
Zoro #
G701354515
UPC #
886511818026
Country of Origin
United States

Dimensions

Size
6 in x 19 in

Details

Artist
Eric Joyner
Product Type
Gallery-Wrapped Canvas Art
Subject
Sci-Fi
Style
Contemporary

Description

  • Artist: Eric Joyner
  • Subject: Sci-Fi
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painting of robots standing around in a train yard with piles of doughnuts.

Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.