Fab Funky 'Octopus 1 White On Mustard' Canvas Art, 14x19
Mfr # WAG12618-C1419GG
Zoro # G701642025
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Nautical
- Artist Fab Funky
Product Information
- Brand Trademark Fine Art
- MFR # WAG12618-C1419GG
- Zoro # G701642025
- UPC # 193420692853
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white octopus over a yellow background.
Prominent Colors: Yellow, White, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Section, Gray (5951-10)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Sage Green (DR-5023)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor