'Felix the Friendly Dragon' Canvas Art, 8x10
Mfr # CC007-C810GG
Zoro # G801506012
Key Features
- Size 8 in x 10 in
- Style Contemporary
- Artist Trademark
- Product Type Gallery-Wrapped Canvas Art
- Subject Children's Art
Product Information
- Brand Trademark Fine Art
- MFR # CC007-C810GG
- Zoro # G801506012
- UPC # 886511082847
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 10 in |
Details
Description
- Artist: Trademark
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a friendly dragon.
These fun images are great additions to nurseries and children's rooms for the little ones to enjoy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 55" Black Computer Gaming Desk - Headphone Holder (NAN-TG-D1904L-GG)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- SAUDER Garden Villa Tv Stand , Accommodates up to a 50 in. TV weighing 50 lbs (424109)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- AMERICAN COIN TREASURES American Coin Treasures 3492 Historic U.S. Currency Collection (3492)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- Trademark Fine Art Wall Art & Decor