Firmin Bouisset 'Lulu' Canvas Art, 18x24
Mfr # V6057-C1824GG
Zoro # G801620404
Key Features
- Size 18 in x 24 in
- Style Impressionism
- Subject Vintage Advertisements
- Artist Firmin Bouisset
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # V6057-C1824GG
- Zoro # G801620404
- UPC # 844296051311
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Firmin Bouisset
- Subject: Vintage Advertisements
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an advertisement for Biscuits with a young boy holding a basket.
Firmin Bouisset was a French painter, poster artist and printmaker. He specialized in painting children subjects and did a number of illustrated books. Bouisset created posters with enduring images for a number of different French food companies. He is probably most famous for his posters for the French chocolate manufacturer, Menier.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence taht Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Art Nouveau Angel Mirrored Wall Sculpture (PD0441)
- KOHLER Pillow Cover Kit (96083)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- KRINNER Genie Tree Stand Xxl (94720)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- Trademark Fine Art Wall Art & Decor