'Florio Cinzano' Canvas Art, 14x19
Mfr # V8058-C1419GG
Zoro # G901609088
Key Features
- Size 14 in x 19 in
- Style Vintage
- Product Type Gallery-wrapped Canvas Art
- Artist Anonymous
- Subject Vintage Advertisements
Product Information
- Brand Trademark Fine Art
- MFR # V8058-C1419GG
- Zoro # G901609088
- UPC # 886511019645
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Anonymous
- Subject: Vintage Advertisements
- Style: Vintage
- Product Type: Gallery-wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two colorful zebras with bottles of alcohol on their back.
For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- NATURE SPRING Artificial Boxwood Topiary 3-inch Tower Style Faux Plant in Sturdy Pot for Indoor/Outdoor Home Decor (146000MSG)
- LIFETIME PRODUCTS Lifetime Stacking Chair, Black, Pack of 14 (82830)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- Trademark Fine Art Wall Art & Decor