Francois Chartier 'Art For Art Sake' Canvas Art, 18x18
Mfr # ALI34671-C1818GG
Zoro # G501434585
Key Features
- Artist Francois Chartier
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI34671-C1818GG
- Zoro # G501434585
- UPC # 192664250706
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Francois Chartier
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features lumps of paint filling the scene.
After evolving in the advertising world for over 25 years as an art director and an illustrator I felt the need to pursue in greater depth my own artistic journey. Painting was the only logical direction I could take as my experience, personal taste, longings and training, had prepared me for this path. My choice of painting subject is usually dictated by the rhythm, shape, color, light and shadow I obtain by staging objects, flowers or people together. The themes of many of my paintings explore the relationship of light with reflective and transparent surfaces, as they echo my journey to understand these qualities and convey my sense of wonder and intrigue over them. I aim to tell a story that expresses my unique vision, to create an image that first moves me and hopefully moves the viewer.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- Trademark Fine Art Wall Art & Decor