This item is Discontinued.

Trademark Fine Art Francois Chartier 'Black And White In Color' Canvas Art, 30x47 ALI34683-C3047GG

Francois Chartier 'Black And White In Color' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI34683-C3047GG
  • Zoro # G001435877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34683-C3047GG
Zoro #
G001435877
UPC #
192664251208
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Floral
Artist
Francois Chartier
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Francois Chartier
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and yellow flowers in a white and black vase.

After evolving in the advertising world for over 25 years as an art director and an illustrator I felt the need to pursue in greater depth my own artistic journey. Painting was the only logical direction I could take as my experience, personal taste, longings and training, had prepared me for this path. My choice of painting subject is usually dictated by the rhythm, shape, color, light and shadow I obtain by staging objects, flowers or people together. The themes of many of my paintings explore the relationship of light with reflective and transparent surfaces, as they echo my journey to understand these qualities and convey my sense of wonder and intrigue over them. I aim to tell a story that expresses my unique vision, to create an image that first moves me and hopefully moves the viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.