This item is Discontinued.

Trademark Fine Art Frank Sherwin 'The Derbyshire Dales' Canvas Art, 22x32 BL00433-C2232GG

Frank Sherwin 'The Derbyshire Dales' Canvas Art, 22x32 (Discontinued)

  • Mfr # BL00433-C2232GG
  • Zoro # G101485413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL00433-C2232GG
Zoro #
G101485413
UPC #
886511147775
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Traditional
Subject
Illustration
Artist
Frank Sherwin
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Frank Sherwin
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an advertisement por The Derbyshire Dales railway.

Frank Sherwin specialized in watercolors, but is rememberd for the railway posters with promoted travel to holiday destinations around Britain and were very must part of the railways in the days of steam. His paintings were also used in wartime posters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.