Garner Lewis 'Movement' Canvas Art, 18x24
Mfr # GL011-C1824GG
Zoro # G701503074
Key Features
- Size 18 in x 24 in
- Artist Garner Lewis
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # GL011-C1824GG
- Zoro # G701503074
- UPC # 844296087624
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Garner Lewis
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features an abstract composition.
Garner Lewis started drawing at the age of 10. Her father recognized her natural ability to draw and always encouraged her to create. She is a self-taught artists and originally from Columbus, Ohio. Garner uses a variety of media in creating her work. She is mostly known for her mixed media collage creations. Her art is primarily made of the paper that she makes found objects, acrylic paint and fabrics. She is also known for her hand crafted one-of-a-kind art plates and African masks. When creating her masks, Garner uses authentic mud cloths from parts of Africa.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-LS-GG)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- Trademark Fine Art Wall Art & Decor