This item is Discontinued.

Trademark Fine Art Garner Lewis 'We Rejoice with Him'' Canvas Art , 16x24 GL022-C1624GG

Garner Lewis 'We Rejoice with Him'' Canvas Art , 16x24 (Discontinued)

  • Mfr # GL022-C1624GG
  • Zoro # G101503988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL022-C1624GG
Zoro #
G101503988
UPC #
844296086580
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Garner Lewis
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Contemporary

Description

  • Artist: Garner Lewis
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features abstract figures of people.

Garner Lewis started drawing at the age of 10. Her father recognized her natural ability to draw and always encouraged her to create. She is a self-taught artists and originally from Columbus, Ohio. Garner uses a variety of media in creating her work. She is mostly known for her mixed media collage creations. Her art is primarily made of the paper that she makes found objects, acrylic paint and fabrics. She is also known for her hand crafted one-of-a-kind art plates and African masks. When creating her masks, Garner uses authentic mud cloths from parts of Africa.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.