This item is Discontinued.

Trademark Fine Art Gauguin 'The Black Pigs' Canvas Art, 35x47 AA01699-C3547GG

Gauguin 'The Black Pigs' Canvas Art, 35x47 (Discontinued)

  • Mfr # AA01699-C3547GG
  • Zoro # G001336334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA01699-C3547GG
Zoro #
G001336334
UPC #
194189229922
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Artist
Gauguin
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gauguin
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features trees under a blue sky.

Prominent Colors: Light Blue, Tan, Grey, Green, Blue, Black

Eugene Henri Paul Gauguin� was a French�post-Impressionist�artist. Unappreciated until after his death, Gauguin is now recognized for his experimental use of color and�Synthetist�style that were distinctly different from�Impressionism. Toward the end of his life, he spent ten years in�French Polynesia, and most of his paintings from this time depict people or landscapes from that region.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.