This item is Discontinued.

Trademark Fine Art Geno Peoples 'A Time Remembered II' Canvas Art, 18x24 ALI19592-C1824GG

Geno Peoples 'A Time Remembered II' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI19592-C1824GG
  • Zoro # G801402215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI19592-C1824GG
Zoro #
G801402215
UPC #
192055391438
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Cottage / Country
Product Type
Gallery-Wrapped Canvas Art
Artist
Geno Peoples
Subject
Landscape

Description

  • Artist: Geno Peoples
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue car pulled up next to a building in the center of the frame.

Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.