This item is Discontinued.

Trademark Fine Art Geoffrey Ansel Agrons 'Thunderstorm Approaching' Canvas Art, 18x24 ALI16800-C1824GG

Geoffrey Ansel Agrons 'Thunderstorm Approaching' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI16800-C1824GG
  • Zoro # G401382122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI16800-C1824GG
Zoro #
G401382122
UPC #
192055349040
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Geoffrey Ansel Agrons
Style
Modern & Contemporary
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Geoffrey Ansel Agrons
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pier running out into the water with a chair on it.

As a former radiologist, Geoffrey Agrons spent his workdays interpreting �photographs� of the human interior. In time, he recognized that an unspoken aesthetic appreciation of diagnostic images was deeply entwined with the rigor of anatomic analysis, logic and problem solving. He grew interested in a different relationship with photography, one that separated an immediate emotional response from vigilant interpretation. In 2005 he acquired his first camera, and began to explore the world beyond the darkened radiology reading room.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.