George Catlin 'White Cloud Chief Of The Iowas 2' Canvas Art, 18x24
Mfr # AA00517-C1824GG
Zoro # G801331256
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist George Catlin
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # AA00517-C1824GG
- Zoro # G801331256
- UPC # 192055057365
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: George Catlin
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man with decorative face paint on.
George Catlin, born 1796 and died 1872, was an American painter, author, and traveler who specialized in portraits of Native Americans in the Old West. Travelling to the American West five times during the 1830s.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Turquoise 5' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-57-TQ-GG)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- ACHIM IMPORTING Achim MFG248WH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG248WH02)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- AMERICAN COIN TREASURES American Coin Treasures 3572 Last Twenty Years of Mercury Dimes (3572)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- Trademark Fine Art Wall Art & Decor