This item is Discontinued.

Trademark Fine Art Georges Seurat 'Le Chahut' Canvas Art, 35x47 AA01138-C3547GG

Georges Seurat 'Le Chahut' Canvas Art, 35x47 (Discontinued)

  • Mfr # AA01138-C3547GG
  • Zoro # G001342748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA01138-C3547GG
Zoro #
G001342748
UPC #
192055082145
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Artist
Georges Seurat
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Georges Seurat
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man playing an instrument below a woman dancing.

Georges Seurat was a French Post-Impressionist painter and draftsman. He is noted for his innovative use of drawing media and for devising the technique of painted known as pointillism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.