This item is Discontinued.

Trademark Fine Art Georgia O'Keefe 'Poppy' Canvas Art, 18x24 ALI10055-C1824GG

Georgia O'Keefe 'Poppy' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI10055-C1824GG
  • Zoro # G901351482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI10055-C1824GG
Zoro #
G901351482
UPC #
192055013699
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Georgia O'keefe
Style
Traditional
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Georgia O'keefe
  • Subject: Floral
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an illustration of red and orange flowers.

Georgia O'keefe, born 1887 and died 1986, was best know for her paintings of flowers and New York cityscapes and architecture. O'keefe is widely known as the "Mother of American Modernism".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.