This item is Discontinued.

Trademark Fine Art Gifty Idea Greeting Cards and Such! 'Min Pin' Canvas Art , 16x24 KC007-C1624GG

Gifty Idea Greeting Cards and Such! 'Min Pin' Canvas Art , 16x24 (Discontinued)

  • Mfr # KC007-C1624GG
  • Zoro # G901525760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC007-C1624GG
Zoro #
G901525760
UPC #
844296079964
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animal
Artist
Gifty Idea Greeting Cards and Such!
Style
Contemporary

Description

  • Artist: Gifty Idea Greeting Cards and Such!
  • Subject: Animal
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Min Pin in a martini glass.

Kim Crisler is the Owner of Gifty Idea Greeting Cards & Such! and Redhead Advertising & Design--she is a freelance creative and graphic designer who spends most of her time creating new designs, brainstorming on new concepts, her photography hobby, and of course walking her dogs! Kim is the proud person to Lucy, a lovely and sweet Jack Russell Terrier and the original doggie inspiration behind Gifty Idea (TM), a line of dog (& now cat) inspired greeting cards, gift tags, magnets, t-shirts and more; and to Oscar Meyer, a devilish little long haired dachshund who chews through couch pillows, t-shirts, blankets, and any toy within reach! Gifty Idea imagery and photography is created in-house by talented photographers and designers and is always clean, contemporary, and whimsical--making for great canvas art!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.