This item is Discontinued.

Trademark Fine Art Gilbert Claes 'Woven Wave' Canvas Art, 18x18 1X07883-C1818GG

Gilbert Claes 'Woven Wave' Canvas Art, 18x18 (Discontinued)

  • Mfr # 1X07883-C1818GG
  • Zoro # G101325696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X07883-C1818GG
Zoro #
G101325696
UPC #
193420084009
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Artist
Gilbert Claes
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Architecture

Description

  • Artist: Gilbert Claes
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red modern architecture.

Prominent Colors: Red, Black, Wine

1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.