This item is Discontinued.

Trademark Fine Art Gordon Semmens 'Pink Petals' Canvas Art, 12x24 ALI35378-C1224GG

Gordon Semmens 'Pink Petals' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI35378-C1224GG
  • Zoro # G001437901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35378-C1224GG
Zoro #
G001437901
UPC #
192664278984
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Subject
Floral
Artist
Gordon Semmens
Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern

Description

  • Artist: Gordon Semmens
  • Subject: Floral
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white and pink flowers on a black background.

Gordon Semmens, a native to North Dakota, grew up in the small town of Carrington. His love for the outdoors was matched only by his passion for photography and wildlife drawings. Gordie learned to enjoy the best of both worlds and developed a technique he calls fotobrush, the blending of photography and acrylic paintings. Now, each creative adventure may begin with photographing wild horses of the North Dakota Badlands, a hiking trip into the mountains of Glacier,or kayaking the Minnesota Boundary Waters. Within each journey is an image and Gordie's only hope is to bring that image home. He is represented by Applejack Art Partners.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.