Trademark Fine Art

Grace Riley 'ABCs and 123s' Canvas Art, 14x14


product price: $28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 14 in x 14 in
  • Style Contemporary
  • Artist Grace Riley
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Children's Art
See all product information

Product Information

Dimensions

Size 14 in x 14 in

Details

Style Contemporary
Artist Grace Riley
Product Type Gallery-Wrapped Canvas Art
Subject Children's Art

Description

  • Artist: Grace Riley
  • Subject: Children's Art
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery wrapped art piece features ABC's and 123's

Grace Riley was born into a creative family with a history in the visual arts. Her father was a successful commercial artist and later emerged into opening his own advertising firm. Grace learned from her father what it took to be a true professional. She realized that her calling was to be an artist just like her father. Grace spent almost 20 years in advertising for multi-national companies. This introduced her to a world of computers, which immediately replaced her pencil with a mouse. Grace's inspiration comes from many aspects of life. She says that shapes and colors open up her creativity .

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.