Grace Riley 'Sweet Baby Girl' Canvas Art, 14x14
Mfr # GR1285B-C1414GG
Zoro # G501507944
Key Features
- Size 14 in x 14 in
- Style Contemporary
- Artist Grace Riley
- Product Type Gallery-Wrapped Canvas Art
- Subject Children's Art
Product Information
- Brand Trademark Fine Art
- MFR # GR1285B-C1414GG
- Zoro # G501507944
- UPC # 886511065451
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Grace Riley
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a picture for a baby girl.
Grace Riley was born into a creative family with a history in the visual arts. Her father was a successful commercial artist and later emerged into opening his own advertising firm. Grace learned from her father what it took to be a true professional. She realized that her calling was to be an artist just like her father. Grace spent almost 20 years in advertising for multi-national companies. This introduced her to a world of computers, which immediately replaced her pencil with a mouse. Grace's inspiration comes from many aspects of life. She says that shapes and colors open up her creativity .
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- LIVING ACCENTS FAUXWD 2"" WHT BLND 43X60 (FAX4360WH)
- CARPETS FOR KIDS A to Z Animals 7.5 ft. x 12 ft. Rectangle Carpet (5512)
- VICKERMAN 6 ft. Green Smilax Executive Style Silk Tree (TEX1460-07)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- AMERICAN COIN TREASURES American Coin Treasures 3572 Last Twenty Years of Mercury Dimes (3572)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor