Grace Riley 'Sweet Baby Girl' Canvas Art, 14x14
Mfr # GR1285C-C1414GG
Zoro # G501507678
Key Features
- Size 14 in x 14 in
- Subject Children's Art
- Artist Grace Riley
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # GR1285C-C1414GG
- Zoro # G501507678
- UPC # 886511065468
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Grace Riley
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a picture for a baby girl.
Grace Riley was born into a creative family with a history in the visual arts. Her father was a successful commercial artist and later emerged into opening his own advertising firm. Grace learned from her father what it took to be a true professional. She realized that her calling was to be an artist just like her father. Grace spent almost 20 years in advertising for multi-national companies. This introduced her to a world of computers, which immediately replaced her pencil with a mouse. Grace's inspiration comes from many aspects of life. She says that shapes and colors open up her creativity .
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- BAXTON STUDIO Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair (185-11867-Zoro)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered Queen Size Bed (136-7437)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- Trademark Fine Art Wall Art & Decor