This item is Discontinued.

Trademark Fine Art Gregory O'Hanlon 'Dome of the US Capitol' Canvas Art, 30x47 GO0036-C3047GG

Gregory O'Hanlon 'Dome of the US Capitol' Canvas Art, 30x47 (Discontinued)

  • Mfr # GO0036-C3047GG
  • Zoro # G001499527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO0036-C3047GG
Zoro #
G001499527
UPC #
886511756090
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Architecture
Style
Contemporary
Artist
Gregory O'Hanlon
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gregory O'Hanlon
  • Subject: Architecture
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a photograph of the dome of the US Capitol building.

Gregory O'Hanlon is attracted by shapes, patterns and textures found in the natural and man-made worlds. It is the co-existence and interaction between these environments, enhanced through the interplay of light and the changing seasons, that inspire his appreciation. Gregory's photographs capture forever the transitory alignment of these elements. A transformation occurs through a combination of specialized skill and creative vision. Subtle yet precise digital manipulation of the images shape the scene to reveal its essence.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.